Shop LYLE

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1422-RA_14X10

  • Mfr # U4-1422-RA_14X10
  • Zoro # G9637345

product price: 
$
13.15
/ea

Key Features

Header
Caution
Legend
High Voltage Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1422-RA_14X10
Zoro #
G9637345
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
High Voltage Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Material
Aluminum
Legend Color
Black
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Background Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header
Caution
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
High Voltage Do Not Enter
Sign Legend Style
Text
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Metal Detectable
Yes
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Standards
ANSI Z53.1-1967 OSHA 1910.145
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Product Type
Caution Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.