Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1424-RA_14X10

  • Mfr # U4-1424-RA_14X10

  • Zoro # G9637336


product price:  $11.29
/ea

Key Features

Header
Caution
Legend
Hot
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1424-RA_14X10
Zoro #
G9637336
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Legend Style
Text
Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Double-Sided
No
Subject Matter
Hot
Language
English
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Caution
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hot
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Write on Surface
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Mirror Print
No
Chemical Resistant
No
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products