Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1435-RA_14X10

  • Mfr # U4-1435-RA_14X10

  • Zoro # G9637284


product price:  $10.35
/ea

Key Features

Header
Caution
Legend
Hydrochloric Acid
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1435-RA_14X10
Zoro #
G9637284
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Hydrochloric Acid
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend Color
Black
Legend/Background Color
Black/Yellow
Header Background Color
Black
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Chemical and Hazardous Materials
Language
English
Background Color
Yellow
Sign Legend Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Hydrochloric Acid
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header
Caution
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Abrasion Resistant
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Material Properties
Rigid
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Write on Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrochloric Acid, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products