Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1671-RA_14X10

  • Mfr # U4-1671-RA_14X10

  • Zoro # G9636331


product price:  $11.39
/ea

Key Features

Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Shape
Horizontal Rectangle
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1671-RA_14X10
Zoro #
G9636331
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Height
10 in
Width
14 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Shape
Horizontal Rectangle
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Header Background Color
Black
Sign Mounting Style
Mounting Holes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Header
Caution
Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
Sign Material
Aluminum
Legend Color
Black
Language
English
Legend
Slippery When Wet
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Yellow
Item
Safety Sign
Background Color
Yellow
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Black
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Write on Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Legend Style
Text
Abrasion Resistant
No
Metal Detectable
Yes
ADA Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Legend
Slippery When Wet
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Header
Caution
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products