Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1690-RA_14X10

  • Mfr # U4-1690-RA_14X10

  • Zoro # G9636243


product price:  $11.49
/ea

Key Features

Header
Caution
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
Yellow
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1690-RA_14X10
Zoro #
G9636243
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Height
10 in
Depth
1/25 in
Width
14 in

Details

Item
Safety Sign
Header
Caution
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
Yellow
ADA Compliant
No
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Background Color
Yellow
ANSI Compliant
Yes
Language
English
Material
Aluminum
Header Background Color
Black
Header Legend Color
Yellow
Legend
Step Up
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Style
Text
Chemical Resistant
No
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Step Up
Abrasion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
State Specific Sign
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header
Caution
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Sign Legend Background Color
Yellow
Product Type
Safety Sign
Retroreflective Grade
Engineer Grade
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Style
Mounting Holes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Printed Language
English
Metal Detectable
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Up, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.