Shop LYLE

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1004-RA_14X10

  • Mfr # U7-1004-RA_14X10
  • Zoro # G9648387

product price: 
$
11.99
/ea

Key Features

Header
No Header
Legend
Be Careful Beware Of Ice
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1004-RA_14X10
Zoro #
G9648387
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Be Careful Beware Of Ice
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Language
English
Legend Color
Black, White
Legend Style
Text
ANSI Compliant
Yes
Legend/Background Color
Black/Red on White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black, White
Double-Sided
No
OSHA Compliant
Yes
Background Color
Red, White
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Red
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Style
Text
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Be Careful
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend
Beware Of Ice
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Product Type
Wall Mount Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Beware Of Ice, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.