Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1006-RA_14X10

  • Mfr # U7-1006-RA_14X10

  • Zoro # G9648371


product price:  $11.99
/ea

Key Features

Header
No Header
Legend
Be Careful Buckle Up For Safety
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1006-RA_14X10
Zoro #
G9648371
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful Buckle Up For Safety
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Material
Aluminum
Legend/Background Color
Black/Red on White
Language
English
Sign Legend Color
Black, White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black, White
Background Color
Red, White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Sign Header Text Color
White
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Chemical Resistant
No
Sign Header
Be Careful
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Red
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Buckle Up For Safety
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
State Specific Sign
No
Abrasion Resistant
No
Mirror Print
No
Product Type
Reflective Seat Belt Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buckle Up For Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.