Shop LYLE

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1013-RA_14X10

  • Mfr # U7-1013-RA_14X10
  • Zoro # G9648362

product price: 
$
12.89
/ea

Key Features

Header
No Header
Legend
Be Careful Fasten Seat Belt
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1013-RA_14X10
Zoro #
G9648362
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Be Careful Fasten Seat Belt
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
Legend Style
Text
Language
English
Legend/Background Color
Black/Red on White
Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Background Color
Red, White
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Header Background Color
Red
Mirror Print
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Header Style
Text
Abrasion Resistant
No
State Specific Sign
No
Chemical Resistant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header
Be Careful
Sign Legend
Fasten Seat Belt
Protective Coating
Clear Film Laminate
Product Type
Reflective Seat Belt Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fasten Seat Belt, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.