Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1015-RA_14X10

  • Mfr # U7-1015-RA_14X10

  • Zoro # G9648344


product price:  $12.15
/ea

Key Features

Header
Be Careful
Legend
Hot Surface Do Not Touch
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1015-RA_14X10
Zoro #
G9648344
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Be Careful
Legend
Hot Surface Do Not Touch
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black, White
Background Color
Red, White
Subject Matter
Hot
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Red on White
Sign Legend Color
Black, White
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header
Be Careful
Material Special Properties
Metal Detectable
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Chemical Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header Text Color
White
Number of Printed Sides
1
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Legend
Hot Surface Do Not Touch
Mirror Print
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface Do Not Touch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.