Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1024-RA_14X10

  • Mfr # U7-1024-RA_14X10

  • Zoro # G9648317


product price:  $12.29
/ea

Key Features

Header
No Header
Legend
Be Careful Overhead Hoist
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1024-RA_14X10
Zoro #
G9648317
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful Overhead Hoist
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Health, Safety, and Wellbeing
Double-Sided
No
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Material
Aluminum
Sign Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Color
Black, White
Legend/Background Color
Black/Red on White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Language
English
Background Color
Red, White
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header Text Color
White
Chemical Resistant
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Legend
Overhead Hoist
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Red
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Abrasion Resistant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Be Careful
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Hoist, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products