Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1025-RA_14X10

  • Mfr # U7-1025-RA_14X10

  • Zoro # G9648301


product price:  $10.89
/ea

Key Features

Header
No Header
Legend
Be Careful Report All Accidents
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1025-RA_14X10
Zoro #
G9648301
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful Report All Accidents
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Red, White
Legend Style
Text
Legend/Background Color
Black/Red on White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black, White
Language
English
Double-Sided
No
Sign Legend Color
Black, White
Subject Matter
Report Accidents/Injuries
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Mounting Style
With Mounting Holes
Material
Aluminum
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Chemical Resistant
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Mounting Pattern
4 Corner
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Header
Be Careful
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Write on Surface
No
Sign Legend
Report All Accidents
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header Background Color
Red
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Accidents, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.