Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1027-RA_14X10

  • Mfr # U7-1027-RA_14X10

  • Zoro # G9648292


product price:  $12.15
/ea

Key Features

Header
No Header
Legend
Be Careful Safety Begins Here
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1027-RA_14X10
Zoro #
G9648292
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful Safety Begins Here
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Aluminum
OSHA Compliant
Yes
Background Color
Red, White
ANSI Compliant
Yes
Legend Color
Black, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Legend Style
Text
Legend/Background Color
Black/Green on White
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Abrasion Resistant
No
State Specific Sign
No
Sign Header
Be Careful
Graffiti Resistant
Yes
Sign Header Background Color
Red
Glow In The Dark
No
Sign Legend
Safety Begins Here
Mirror Print
No
Chemical Resistant
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Safety Sign
Indoor/Outdoor Usage
Indoor/Outdoor
Subject Matter
Safety Incentive and Motivational
Metal Detectable
Yes
Mounting Style
With Mounting Holes
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Begins Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.