Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1028-RA_14X10

  • Mfr # U7-1028-RA_14X10

  • Zoro # G9648283


product price:  $11.85
/ea

Key Features

Header
No Header
Legend
Be Careful Safety First
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1028-RA_14X10
Zoro #
G9648283
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful Safety First
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Safety Incentive and Motivational
Double-Sided
No
Language
English
OSHA Compliant
Yes
Material
Aluminum
Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Sign Legend Color
Black, White
Legend Style
Text
Legend/Background Color
Black/Red on White
Background Color
Red, White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Chemical Resistant
No
Write on Surface
No
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
Sign Header Background Color
Red
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend
Safety First
Sign Header Style
Text
Mirror Print
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header
Be Careful
Sign Format
Traditional OSHA
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.