Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1038-RA_14X10

  • Mfr # U7-1038-RA_14X10

  • Zoro # G9648265


product price:  $10.95
/ea

Key Features

Header
No Header
Legend
Be Careful Step Down
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1038-RA_14X10
Zoro #
G9648265
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful Step Down
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Color
Black, White
Subject Matter
Slip, Trip, and Falls
Background Color
Red, White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Red on White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
OSHA Compliant
Yes
Language
English
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Style
Text
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Metal Detectable
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header Background Color
Red
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
White
Write on Surface
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header
Be Careful
Number of Printed Sides
1
Standards
ANSI Z53.1-1967 OSHA 1910.145
State Specific Sign
No
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Step Down
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Down, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products