Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1045-RA_14X10

  • Mfr # U7-1045-RA_14X10

  • Zoro # G9648231


product price:  $9.69
/ea

Key Features

Header
No Header
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1045-RA_14X10
Zoro #
G9648231
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful This Machine Has No Brain Use Your Own
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Subject Matter
Machine & Operational
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Green, White
Mounting Style
With Mounting Holes
Legend Style
Text
Legend/Background Color
Black/Green on White
Sign Legend Color
Black, White
Legend Color
Black, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Metal Detectable
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Material Special Properties
Metal Detectable
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Background Color
Red
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Sign Header Text Color
White
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header
Be Careful
Material Properties
Rigid
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend
This Machine Has No Brain Use Your Own
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain Use Your Own, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.