Shop LYLE

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1057-RA_14X10

  • Mfr # U7-1057-RA_14X10
  • Zoro # G9648177

product price: 
$
11.79
/ea

Key Features

Header
No Header
Legend
Be Careful When Walkways Freeze Walk Safely Please
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1057-RA_14X10
Zoro #
G9648177
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Be Careful When Walkways Freeze Walk Safely Please
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Red, White
Legend Style
Text
Language
English
Legend/Background Color
Black/Red on White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black, White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Slip, Trip, and Falls
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, White
Material
Aluminum
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Text Color
White
State Specific Sign
No
Material Special Properties
Metal Detectable
Sign Legend
When Walkways Freeze Walk Safely Please
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Chemical Resistant
No
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Legend Background Color
White
Abrasion Resistant
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header
Be Careful
Sign Legend Style
Text
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Wall Mount Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Walkways Freeze Walk Safely Please, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.