Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1058-RA_14X10

  • Mfr # U7-1058-RA_14X10

  • Zoro # G9648161


product price:  $10.75
/ea

Key Features

Header
No Header
Legend
Be Careful Work Safely
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1058-RA_14X10
Zoro #
G9648161
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful Work Safely
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black/Green on White
Legend Style
Text
Material
Aluminum
Background Color
Red, White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Safety Incentive and Motivational
ANSI Compliant
Yes
Sign Legend Color
Black, White
Legend Color
Black, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Mounting Style
With Mounting Holes
Language
English
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Background Color
Red
Mounting Pattern
4 Corner
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header
Be Careful
Sign Legend Background Color
White
Standards
ANSI Z53.1-1967 OSHA 1910.145
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Includes Mounting Hardware
No
Sign Legend
Work Safely
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Work Safely, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.