Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1060-RA_14X10

  • Mfr # U7-1060-RA_14X10

  • Zoro # G9648152


product price:  $12.89
/ea

Key Features

Header
No Header
Legend
Emergency Shut-Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1060-RA_14X10
Zoro #
G9648152
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Shut-Off
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Red
Language
English
Legend Style
Text
Material
Aluminum
ANSI Compliant
Yes
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Red, White
Double-Sided
No
Legend/Background Color
Red on White
Subject Matter
Facility
Sign Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
No
Sign Legend
Emergency Shut-Off
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend Style
Text
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
No Header
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.