Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1067-RA_14X10

  • Mfr # U7-1067-RA_14X10

  • Zoro # G9648143


product price:  $17.79
/ea

Key Features

Header
No Header
Legend
Emergency Conveyor Stop
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1067-RA_14X10
Zoro #
G9648143
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Conveyor Stop
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Red on White
Material
Aluminum
Mounting Style
With Mounting Holes
Legend Color
Red
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Health, Safety, and Wellbeing
Background Color
Red, White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Red
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Emergency Conveyor Stop
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Standards
OSHA 1910.145
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Metal Detectable
Yes
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header
No Header
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Conveyor Stop, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.