Emergency Fuel Shut-Off Switch, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1110-RA_14X10

  • Mfr # U7-1110-RA_14X10

  • Zoro # G9647915


product price:  $16.89
/ea

Key Features

Legend
Emergency Fuel Shut-Off Switch
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1110-RA_14X10
Zoro #
G9647915
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Fuel Shut-Off Switch
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Subject Matter
Facility
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
No Header
Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Background Color
White
Legend/Background Color
Red on White
Legend Style
Text
OSHA Compliant
Yes
Material
Aluminum
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Sign Legend Text Color
Red
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend
Emergency Fuel Shut-Off Switch
Material Properties
Rigid
Includes Mounting Hardware
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Legend Background Color
White
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fuel Shut-Off Switch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.