Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1140-RA_14X10

  • Mfr # U7-1140-RA_14X10
  • Zoro # G9647854
product price: 
$
13.15
/ea

Key Features

Header
No Header
Legend
Emergency Shut-Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1140-RA_14X10
Zoro #
G9647854
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Emergency Shut-Off
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Mounting Style
With Mounting Holes
Material
Aluminum
Background Color
Red, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Facility
Legend Color
Red
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Red
Legend/Background Color
Red on White
Sign Legend Text Color
Red
ANSI 969 Compliant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Metal Detectable
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Material Properties
Rigid
Mirror Print
No
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Header
No Header
Abrasion Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Emergency Shut-Off
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.