Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1143-RA_14X10

  • Mfr # U7-1143-RA_14X10

  • Zoro # G9647827


product price:  $12.69
/ea

Key Features

Header
No Header
Legend
Emergency Shut-Off Switch
Sign Material
Aluminum
ADA Compliant
No
Retroreflective Grade
Engineer Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1143-RA_14X10
Zoro #
G9647827
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Height
10 in
Width
14 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Header
No Header
Legend
Emergency Shut-Off Switch
Sign Material
Aluminum
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Glow-in-the-Dark
No
Legend/Background Color
Red on White
Sign Shape
Horizontal Rectangle
ANSI Compliant
Yes
Double-Sided
No
Subject Matter
Facility
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Legend Color
Red
Item
Safety Sign
Printed Language
English
UV Resistant
Yes
Sign Legend Color
Red
OSHA Compliant
Yes
Language
English
Mounting Style
With Mounting Holes
Background Color
White
Sign Mounting Style
Mounting Holes
Sign Background Color
White
Sign Legend Text Color
Red
Number of Printed Sides
1
Sign Legend Background Color
White
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Metal Detectable
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
State Specific Sign
No
Chemical Resistant
No
Sign Header
No Header
Abrasion Resistant
No
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Sign Legend
Emergency Shut-Off Switch
Outdoor Life Expectancy
3 to 5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off Switch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.