Shop LYLE

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1154-RA_14X10

  • Mfr # U7-1154-RA_14X10
  • Zoro # G9647784

product price: 
$
15.29
/ea

Key Features

Header
No Header
Legend
Emergency Stop
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1154-RA_14X10
Zoro #
G9647784
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Emergency Stop
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Color
Red
Legend/Background Color
Red on White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Red, White
Language
English
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Red
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header
No Header
Glow In The Dark
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend
Emergency Stop
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Product Type
Reflective Emergency Stop Sign
Write on Surface
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Metal Detectable
Yes
Sign Legend Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Stop, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.