Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1208-RA_14X10

  • Mfr # U7-1208-RA_14X10

  • Zoro # G9647617


product price:  $9.75
/ea
Sold in multiples of 5 for $48.75

Key Features

Header
No Header
Legend
Safety First Is Our Responsibility Each And Every One Of Us
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1208-RA_14X10
Zoro #
G9647617
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety First Is Our Responsibility Each And Every One Of Us
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend Color
Black, White
Double-Sided
No
Subject Matter
Safety Incentive and Motivational
Sign Legend Color
Black, White
Material
Aluminum
ANSI Compliant
Yes
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Green on White
Background Color
Green, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Background Color
White
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Write on Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Legend
Is Our Responsibility Each And Every One Of Us
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Background Color
Green
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Header
Safety First
Mirror Print
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Is Our Responsibility Each And Every One Of Us, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.