Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1212-RA_14X10

  • Mfr # U7-1212-RA_14X10

  • Zoro # G9647592


product price:  $10.95
/ea

Key Features

Header
No Header
Legend
Safety First Keep Floors Clear Of Oil, Grease Or Other Slippery Materials
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1212-RA_14X10
Zoro #
G9647592
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety First Keep Floors Clear Of Oil, Grease Or Other Slippery Materials
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Language
English
Background Color
Green, White
Legend/Background Color
Black/Green on White
Material
Aluminum
Mounting Style
With Mounting Holes
Subject Matter
Slip, Trip, & Falls
Legend Color
Black, White
Sign Legend Color
Black, White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
Yes
Write on Surface
No
Mirror Print
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header Background Color
Green
Sign Legend
Keep Floors Clear Of Oil, Grease Or Other Slippery Materials
Sign Header Text Color
White
Sign Header
Safety First
Corrosion Resistant
Yes
Number of Printed Sides
1
Chemical Resistant
No
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Floors Clear Of Oil, Grease Or Other Slippery Materials, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products