Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1221-RA_14X10

  • Mfr # U7-1221-RA_14X10

  • Zoro # G9647556


product price:  $12.99
/ea

Key Features

Header
No Header
Legend
No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1221-RA_14X10
Zoro #
G9647556
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Header
Legend
No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black, White
OSHA Compliant
Yes
Material
Aluminum
ANSI Compliant
Yes
Background Color
Green, White
Legend/Background Color
Black/Green on White
Legend Style
Text
Sign Legend Text Color
Black
State Specific Sign
No
Abrasion Resistant
No
Sign Header Style
Text
Sign Header
Safety First
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Legend
No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point
Sign Legend Style
Text
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Green
Sign Format
Traditional OSHA
Sign Header Text Color
White
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Product Type
Safety Sign
Metal Detectable
Yes
Mounting Style
With Mounting Holes
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Personal Protection
Sign Legend Color
Black, White

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.