Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1243-RA_14X10

  • Mfr # U7-1243-RA_14X10

  • Zoro # G9647452


product price: $12.79
/ea

Key Features

Header
No Header
Legend
Safety First Safety Is Everybody's Job
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1243-RA_14X10
Zoro #
G9647452
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety First Safety Is Everybody's Job
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Color
Black, White
Background Color
Green, White
Double-Sided
No
Language
English
Subject Matter
Safety Incentive and Motivational
Legend/Background Color
Black/Green on White
Mounting Style
With Mounting Holes
Sign Legend Color
Black, White
Legend Style
Text
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Sign Legend
Safety Is Everybody's Job
Sign Header Style
Text
State Specific Sign
No
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Glow In The Dark
No
Chemical Resistant
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Number of Printed Sides
1
Sign Header
Safety First
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Green
Protective Coating
Clear Film Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Is Everybody's Job, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.