Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1257-RA_14X10

  • Mfr # U7-1257-RA_14X10
  • Zoro # G9647373
product price: 
$
13.15
/ea

Key Features

Header
No Header
Legend
Safety First This Gate Must Be Kept Closed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1257-RA_14X10
Zoro #
G9647373
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Safety First This Gate Must Be Kept Closed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Door Instruction
Legend Color
Black, White
Background Color
Green, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Sign Legend Color
Black, White
Material
Aluminum
Double-Sided
No
Legend/Background Color
Black/Green on White
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
This Gate Must Be Kept Closed
Sign Header
Safety First
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Sign Header Background Color
Green
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Write on Surface
No
Material Properties
Rigid
Sign Legend Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Graffiti Resistant
Yes
Sign Legend Style
Text
Abrasion Resistant
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Product Type
Safety Sign
Shell Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Gate Must Be Kept Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.