Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1261-RA_14X10

  • Mfr # U7-1261-RA_14X10

  • Zoro # G9647364


product price:  $11.69
/ea

Key Features

Header
No Header
Legend
Safety First Use Proper Lifting Techniques
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1261-RA_14X10
Zoro #
G9647364
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety First Use Proper Lifting Techniques
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Background Color
Green, White
Sign Legend Color
Black, White
Double-Sided
No
Legend/Background Color
Black/Green on White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black, White
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Material
Aluminum
Legend Style
Text
Subject Matter
Safety Incentive and Motivational
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
State Specific Sign
No
Glow In The Dark
No
Chemical Resistant
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Background Color
Green
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Mounting Pattern
4 Corner
Sign Header
Safety First
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Corrosion Resistant
Yes
Material Properties
Rigid
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Use Proper Lifting Techniques
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Proper Lifting Techniques, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.