Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1271-RA_14X10

  • Mfr # U7-1271-RA_14X10

  • Zoro # G9647321


product price:  $15.79
/ea

Key Features

Header
No Header
Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1271-RA_14X10
Zoro #
G9647321
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Legend/Background Color
Black/Green on White
Material
Aluminum
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Legend Color
Black, White
Language
English
Background Color
Green, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Personal Protection
Double-Sided
No
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, OSHA 1910.145
Anti-Slip Surface
No
Sign Header Background Color
Green
Material Properties
Rigid
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Style
Text
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Metal Detectable
Yes
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Sign Header
Safety First
Write on Surface
No
Glow In The Dark
No
Sign Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Chemical Resistant
No
Abrasion Resistant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shields, Rubber Gloves And Aprons When Working With Acids, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.