Shop LYLE

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1274-RA_14X10

  • Mfr # U7-1274-RA_14X10
  • Zoro # G9647303

product price: 
$
11.29
/ea

Key Features

Header
Safety First
Legend
Wear Your Goggles When Grinding
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1274-RA_14X10
Zoro #
G9647303
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Safety First
Legend
Wear Your Goggles When Grinding
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Green on White
Legend Style
Text
Double-Sided
No
Material
Aluminum
Sign Legend Color
Black, White
Background Color
Green, White
Legend Color
Black, White
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Safety First
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Sign Header Background Color
Green
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Style
Text
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend
Wear Your Goggles When Grinding
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Number of Printed Sides
1
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Goggles When Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.