Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1306-RA_14X10

  • Mfr # U7-1306-RA_14X10

  • Zoro # G9647181


product price:  $11.25
/ea

Key Features

Header
No Header
Legend
Think On The Job Safety Begins Here
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1306-RA_14X10
Zoro #
G9647181
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Think On The Job Safety Begins Here
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Sign Legend Color
Black, White
Double-Sided
No
Subject Matter
Safety Incentive and Motivational
Background Color
Green, White
ANSI Compliant
Yes
Legend Style
Text
Mounting Style
With Mounting Holes
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Green on White
Legend Color
Black, White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Number of Printed Sides
1
Sign Format
Traditional OSHA
Glow In The Dark
No
Metal Detectable
Yes
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Chemical Resistant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Sign Header
Think
ANSI Standards
ANSI Z53.1-1967
Sign Legend
On The Job Safety Begins Here
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Background Color
Green
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Standards
ANSI Z53.1-1967, OSHA 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend On The Job Safety Begins Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.