Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1328-NA_14x10

  • Mfr # U7-1328-NA_14x10
  • Zoro # G5234229
product price: 
$
8.59
/ea

Key Features

Header
No Header
Legend
THINK SAFETY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1328-NA_14x10
Zoro #
G5234229
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
THINK SAFETY
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Symbol
None
ANSI Compliant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Legend Color
Green
Standards
OSHA 1910.145
Sign Legend Text Color
Green
Glow In The Dark
No
Sign Legend Background Color
White
Sign Format
Other Format
Corrosion Resistant
Yes
Sign Header
No Header
Sign Legend
Think Safety
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Abrasion Resistant
No
Mirror Print
No
Metal Detectable
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Think Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.