Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1352-RA_14X10

  • Mfr # U7-1352-RA_14X10

  • Zoro # G9646996


product price:  $10.75
/ea

Key Features

Header
No Header
Legend
Think Your Safety Comes First
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1352-RA_14X10
Zoro #
G9646996
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Header
Legend
Think Your Safety Comes First
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Green, White
Legend Color
Black, White
Sign Legend Color
Black, White
Language
English
Legend/Background Color
Black/Green on White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Subject Matter
Safety Incentive and Motivational
Sign Legend Text Color
Black
Sign Header Background Color
Green
Maximum Service Temperature
130 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Header Text Color
White
Number of Printed Sides
1
Abrasion Resistant
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
State Specific Sign
No
Mirror Print
No
Sign Legend
Your Safety Comes First
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header
Think
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Graffiti Resistant
Yes
Chemical Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Your Safety Comes First, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.