Caution, Alarm Will Sound If Door Opens, 10 in x 14 in, Aluminum, U4-1045-RA_14X10

  • Mfr # U4-1045-RA_14X10

  • Zoro # G9639043


product price:  $8.99
/ea

Key Features

Legend
Alarm Will Sound If Door Opens
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1045-RA_14X10
Zoro #
G9639043
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Alarm Will Sound If Door Opens
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Legend Color
Yellow
Printed Language
English
Legend Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Subject Matter
Door Instruction
Material
Aluminum
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Yellow
Header Background Color
Black
Header
Caution
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Header Style
Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Alarm Will Sound If Door Opens
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Header
Caution
Mirror Print
No
Chemical Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Alarm Will Sound If Door Opens, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.