Safety Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1067-RA_14X10

  • Zoro # G9638955


product price: $11.49
/ea

Key Features

Sign Legend Color
Black
OSHA Compliant
Yes
Width
14 in
Language
English
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1067-RA_14X10
Zoro #
G9638955
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.04 in
Height
10 in
Depth
1/25 in

Details

Sign Legend Color
Black
OSHA Compliant
Yes
Language
English
Sign Material
Aluminum
Sign Shape
Vertical Rectangle
Double-Sided
No
Glow-in-the-Dark
No
Background Color
Yellow
Header Legend Color
Yellow
Sign Background Color
Yellow
Legend Color
Black
ANSI Compliant
Yes
Legend
Automatic Equipment May Start At Anytime
Sign Mounting Style
Mounting Holes
Printed Language
English
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item
Safety Sign
Header Background Color
Black
UV Resistant
Yes
Retroreflective Grade
Engineer Grade
Header
Caution
Material
Aluminum
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Write on Surface
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
ADA Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Glow In The Dark
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header
Caution
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Automatic Equipment May Start At Anytime
Abrasion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Equipment May Start At Anytime, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products