Safety Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1177-RA_14X10

  • Zoro # G9635403


product price: $11.49
/ea

Key Features

Sign Material
Aluminum
Width
14 in
Operating Temp. Range
-30 Degrees to 200 Degrees F
UV Resistant
Yes
Glow-in-the-Dark
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1177-RA_14X10
Zoro #
G9635403
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.04 in
Height
10 in
Depth
1/25 in

Details

Sign Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Item
Safety Sign
UV Resistant
Yes
Glow-in-the-Dark
No
Printed Language
English
Background Color
Orange
Legend
No Swimming No Fishing No Ice Skating
Sign Mounting Style
Mounting Holes
Legend/Background Color
Black/Orange
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Orange
ANSI Compliant
Yes
Retroreflective Grade
Engineer Grade
Language
English
Legend Style
Text
Header Legend Color
Black
Sign Shape
Vertical Rectangle
Header
Warning
Double-Sided
No
Material
Aluminum
OSHA Compliant
Yes
Legend Color
Black
Sign Background Color
Orange
Sign Legend Text Color
Black
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Write on Surface
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend
No Swimming No Fishing No Ice Skating
Sign Header Style
Text
State Specific Sign
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Material Properties
Rigid
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Header
Warning
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
ADA Compliant
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Swimming No Fishing No Ice Skating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products