Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # U7-1072-NP_14X10

  • Zoro # G4706418


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Header
Emergency
Legend
Evacuation Plan And Supplies Inside
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1072-NP_14X10
Zoro #
G4706418
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Emergency
Legend
Evacuation Plan And Supplies Inside
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Green
Double-Sided
No
Sign Legend Text Color
Black
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend
Evacuation Plan And Supplies Inside
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Sign Header Background Color
Green
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Corrosion Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Header
Emergency
Number of Printed Sides
1
Write on Surface
No
Sign Header Style
Text
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Evacuation Plan And Supplies Inside, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.