Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1080-RD_14X10

  • Zoro # G2726039


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Bees Stay Clear
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1080-RD_14X10
Zoro #
G2726039
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Bees Stay Clear
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Background Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Mounting Style
Adhesive
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Material
Vinyl
Subject Matter
Keep Clear
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Material Properties
Flexible
Sign Header
Caution
ANSI 969 Compliant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Header Background Color
Black
Sign Header Style
Text
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Legend
Bees Stay Clear
Sign Format
Traditional OSHA
Chemical Resistant
No
Glow In The Dark
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Bees Stay Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.