Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1096-RD_14X10

  • Zoro # G2725777


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Legend
Buddy System Is Required For Entry
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1096-RD_14X10
Zoro #
G2725777
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Buddy System Is Required For Entry
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Material
Vinyl
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Background Color
Yellow
Header Legend Color
Yellow
Sign Legend Text Color
Black
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Header Style
Text
Corrosion Resistant
No
Metal Detectable
No
Chemical Resistant
No
Adhesive Style
Permanent
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Abrasion Resistant
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Legend
Buddy System Is Required For Entry
Glow In The Dark
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buddy System Is Required For Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.