Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1137-RD_14X10

  • Mfr # U4-1137-RD_14X10

  • Zoro # G2725110


product price: $8.59
/ea

Key Features

Header
Caution
Legend
Compressed Air
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1137-RD_14X10
Zoro #
G2725110
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Compressed Air
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Legend Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Material
Vinyl
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Caution
Mirror Print
No
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Material Properties
Flexible
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Compressed Air
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
Anti-Slip Surface
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compressed Air, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.