Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1147-RD_14X10

  • Zoro # G2724891


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Caution
Legend
Construction Area Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1147-RD_14X10
Zoro #
G2724891
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Construction Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
Sign Legend Color
Black
Background Color
Yellow
Material
Vinyl
Double-Sided
No
OSHA Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI 969 Compliant
No
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Construction Area Authorized Personnel Only
Sign Legend Style
Text
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Sign Header
Caution
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Abrasion Resistant
No
Write on Surface
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header Style
Text
Adhesive Style
Permanent
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Protective Coating
Clear Film Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.