Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1183-RD_14X10

  • Zoro # G2724359


product price: $6.39
/ea

Key Features

Header
Caution
Legend
Do Not Leave Vehicle Unattended While Fueling
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1183-RD_14X10
Zoro #
G2724359
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Leave Vehicle Unattended While Fueling
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Legend Style
Text
Background Color
Yellow
Double-Sided
No
Legend Color
Black
Header Legend Color
Yellow
Language
English
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Abrasion Resistant
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Header Text Color
Yellow
Chemical Resistant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Do Not Leave Vehicle Unattended While Fueling
Sign Header
Caution
Sign Header Background Color
Black
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Style
Permanent
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
Yellow
Mirror Print
No
Includes Mounting Hardware
No
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Sign Header Style
Text
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Leave Vehicle Unattended While Fueling, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.