Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1237-RD_14X10

  • Zoro # G2723491


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Ear Protection Must Be Worn When Operating This Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1237-RD_14X10
Zoro #
G2723491
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Must Be Worn When Operating This Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Material
Vinyl
ANSI Compliant
Yes
Legend Color
Black
Legend/Background Color
Black/Yellow
Language
English
Background Color
Yellow
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend
Ear Protection Must Be Worn When Operating This Equipment
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black
Material Properties
Flexible
Chemical Resistant
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Includes Mounting Hardware
No
Sign Header
Caution
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn When Operating This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products