Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1266-RD_14X10

  • Mfr # U4-1266-RD_14X10

  • Zoro # G2723141


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Extremely Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1266-RD_14X10
Zoro #
G2723141
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Extremely Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black
Subject Matter
Slip, Trip, & Falls
Language
English
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Legend Color
Black
Header Legend Color
Yellow
Material
Vinyl
OSHA Compliant
Yes
Mounting Style
Adhesive
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Abrasion Resistant
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend
Extremely Slippery When Wet
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Mounting Location
Wall
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Chemical Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Extremely Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products