Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1377-RD_14X10

  • Mfr # U4-1377-RD_14X10

  • Zoro # G2278757


product price:  $6.39
/ea

Key Features

Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1377-RD_14X10
Zoro #
G2278757
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Header
Caution
Language
English
Legend
Hazardous Waste
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Material
Vinyl
Sign Legend Text Color
Black
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header Background Color
Black
Abrasion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Sign Legend Style
Text
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Hazardous Waste
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
ADA Compliant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Product Type
Caution Sign
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.