Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U7-1278-RD_14X10

  • Zoro # G2734621


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
No Header
Legend
You Must Wear Eye Protection When Using Power Tools
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1278-RD_14X10
Zoro #
G2734621
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
You Must Wear Eye Protection When Using Power Tools
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
ANSI Compliant
Yes
Sign Legend Color
Black, White
Background Color
Green, White
Legend Style
Text
Double-Sided
No
Mounting Style
Adhesive-Backed
Legend Color
Black, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Subject Matter
Personal Protection
Legend/Background Color
Black/Green on White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Safety First
Mirror Print
No
Chemical Resistant
No
Sign Legend
You Must Wear Eye Protection When Using Power Tools
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, OSHA 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Adhesive Style
Permanent
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Number of Printed Sides
1
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Sign Legend Style
Text
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Background Color
Green
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Wear Eye Protection When Using Power Tools, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.