Safety Sign, 10 in Height, 17 1/2 in Width, Aluminum, Tri-Bend, English

  • Mfr # LCTB-0008-RA_7X10

  • Zoro # G5290472


product price:  $19.49
/ea

Key Features

Header
No Header
Legend
Hand Wash Station Estacion De Desinfectante Para Los Manos
Width
17 1/2 in
Height
10 in
Sign Shape
Tri-Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCTB-0008-RA_7X10
Zoro #
G5290472
UPC #
-
Country of Origin
United States

Dimensions

Width
17 1/2 in
Height
10 in
Thickness
0.04 in
Depth
6 in

Details

Item
Safety Sign
Header
No Header
Legend
Hand Wash Station Estacion De Desinfectante Para Los Manos
Sign Shape
Tri-Bend
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Red
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Green
ANSI 969 Compliant
No
Glow In The Dark
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Hand Wash Station Estacion De Desinfectante Para Los Manos
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Metal Detectable
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Write on Surface
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Flange
State Specific Sign
No
Sign Legend Background Color
White
Number of Printed Sides
1
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Mirror Print
No
Includes Mounting Hardware
No

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend Hand Wash Station Estacion De Desinfectante Para Los Manos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.