Safety Sign, 10 in Height, 17 1/2 in Width, Aluminum, Tri-Bend, English

  • Mfr # LCTB-0013-NA_7x10

  • Zoro # G5281619


product price:  $16.45
/ea

Key Features

Header
No Header
Legend
MSDS
Width
17 1/2 in
Height
10 in
Sign Shape
Tri-Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCTB-0013-NA_7x10
Zoro #
G5281619
UPC #
-
Country of Origin
United States

Dimensions

Width
17 1/2 in
Height
10 in
Thickness
0.04 in
Depth
6 in

Details

Item
Safety Sign
Header
No Header
Legend
MSDS
Sign Shape
Tri-Bend
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Format
Other Format
State Specific Sign
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Graffiti Resistant
Yes
Mounting Pattern
4 Flange
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Sign Legend
MSDS
Sign Legend Style
Text
Protective Coating
Clear Film Laminate

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend MSDS, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products