Safety Sign, 10 in Height, 17 1/2 in Width, Aluminum, Tri-Bend, English, Spanish

  • Mfr # LCTB-0008-NA_7x10

  • Zoro # G5232643


product price:  $21.49
/ea

Key Features

Header
No Header
Legend
Hand Wash Station Estacion De Desinfectante Para Los Manos
Width
17 1/2 in
Height
10 in
Sign Shape
Tri-Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCTB-0008-NA_7x10
Zoro #
G5232643
UPC #
-
Country of Origin
United States

Dimensions

Width
17 1/2 in
Height
10 in
Thickness
0.04 in
Depth
6 in

Details

Item
Safety Sign
Header
No Header
Legend
Hand Wash Station Estacion De Desinfectante Para Los Manos
Sign Shape
Tri-Bend
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Green
Sign Legend Text Color
Green
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Hand Wash Station Estacion De Desinfectante Para Los Manos
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Flange
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Metal Detectable
No
Material Properties
Rigid
Legend Pictogram ID
PARW-86
Legend Pictogram Description
Down Arrow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Includes Mounting Hardware
No
Write on Surface
No
Graffiti Resistant
Yes
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Spanish, Sign Legend Hand Wash Station Estacion De Desinfectante Para Los Manos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.